Apply to be a TradeMaster!
Main product image of WhisperGreen Select Single Speed Ceiling Ventilation Fan (50-80-110 CFM)
Magnifying glass
Hover image to zoom

WhisperGreen Select Single Speed Ceiling Ventilation Fan (50-80-110 CFM)

Brand:
Panasonic
SKU:
FV-0511VK2
Rating:
(8)
Q&A:
(1)
WhisperGreen Select Single Speed Ceiling Ventilation Fan (50-80-110 CFM)
Magnifying glass
Hover image to zoom
FV-0511VK2 has been discontinued
Discontinued November 26, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 50-80-110 CFM, FV-0511VK3
Brand:
Panasonic
SKU:FV-0511VK3
(0)
Order by today, receive 29 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow (50-80-110 CFM) technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug ’N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.


WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR for Homes 3.0.

  • FV-05-11VK1: 50-80-110 CFM single speed
  • MAX. Current (amps): 0.27
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 4
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 11.90
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes

Specs

Type:

Single Speed

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

Air Circulation (CFM H/M/L):

110/80/50

Sone:

<0.3

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

45 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.13 out of 8 reviews
88% would recommend this product
4.13
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Horrible design

Their "Flex-Z" bracket or whatever they call it is nothing to be proud of. Flimsy and over engineered. As others have mentioned, install guide is not worth much either. Shouldn't take this long to rough in a bath fan when the house is down to studs. Would not recommend or buy
Bojangles
Portland
2 years ago
Was this review helpful to you?

Sophisticated quiet fan

Fan is quiet, modules allow installation of humidity sensor, IAQ control, Grill is simple and modern. Could have better description of the installation of the red control voltage boost function. Perhaps a momentary toggle would be more appropriate. Good California requirements fan.
Architect/Owner
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and easy to retrofit

I had a very noisy exhaust fan in my bathroom and I wanted to replace it with something quieter. My previous house had a Panasonic fan and it ran very quiet, so I ordered this one to replace my old bathroom fan. The 2 mounting brackets that come with the fan are easy to screw to the ceiling joists. Adn the entire installation was a breeze. The only thing missing was some note in the installation guide that there is a start delay if you use it with a wall switch. I thought I had a bad connection somewhere, but it takes about 12 seconds for the fan motor to come on. It's a super quiet fan. I'm very pleased.
Rich
Federal Way, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is it on?

This fan is so quite its hard to tell if its on? Actually checked for air flow to make sure.
Engineer
Dayton ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panasonic fan products

Used for upscale construction jobs. Best price around even after sales tax is added. Quick response time with orders.
Glenn
Shelton, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Quality as Expected / Seller Exceeded Expectation

The product is great! Purchased as a replacement of the same from 10+ years ago. Easy to install and provided an improved installation experience. Easy for a do-it-yourselfer with the right tools. Was even more impressed with the seller who offered the best price and arrived quickly. Thank you for that experience!
Henry
Charlottesville, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to do the job as is pretty quite.

If I were to purchase again I would go with the 110,130,150 version.
Home
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb product poor installation instructions

The poorly written instructions in broken English make the installation seem like a chore, when it's actually very straightforward, even in a remodel situation. Find a good youtube video and you'll see what I mean. If the manual were worth a d**m I would have given this product 5 stars, it really is an excellent piece of hardware.
n6mz
Bellevue, WA
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The specifications say 4" and 6" duct size. How do i know which ducting to purchase ? Is the outlet of the fan itself 4" or 6" ?

Asked by Ne 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This fan uses a 4" duct size. Please disregard the error on the website showing 6" as well - we will have that removed shortly.

Was this review helpful to you?