Apply to be a TradeMaster!
Main product image of Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Designer Grille, Customizable, 30 to 110 CFM, FV-0511VKS3S
Magnifying glass
Hover image to zoom

Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Designer Grille, Customizable, 30 to 110 CFM, FV-0511VKS3S

Brand:
Panasonic
SKU:
FV-0511VKS3S
Rating:
(1)
Q&A:
(0)
Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Designer Grille, Customizable, 30 to 110 CFM, FV-0511VKS3S
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4" & 6"
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
Overview:

The WhisperGreen Select fan operates quietly at an “always on” low speed to maintain fresh air and increases to a higher speed when activated by a switch or sensor; it automatically returns to low speed after a user-set time. The only residential vent fan series with a combination of certified CFM performance at 0.5 w.g. and low sone levels, the WhisperGreen's superior performance exceeds industry standards set by ASHRAE and ENERGY STAR. Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting. Ideal for use in the bathroom, laundry room, sun room, basement or garage. Can accommodate up to 2 more add-on modules including WiFi, Smart Action Motion Sensor, and Condensation Sensor

Features
  • Dual Speed Vent Fan: This energy efficient, whisper quiet ventilation fan allows you to select between 2 CFM settings and run for a user-set time after wall switch or add-on module sensor is activated
  • Versatile and Customizable: Ideal for use in the bathroom, laundry room, sun room, basement or garage; Can accommodate up to 3 add-on modules including WiFi, Smart Action Motion Sensor, Condensation Sensor, LED Lighting and Multi-Speed with Time Delay
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Motor:

ECM

Features:

Energy Star Qualified

Voltage:

120v

Duct Size:

4" & 6"

Mount:

Ceiling

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The only fan line I'll ever buy

The WhisperGreen Select line actual adapts to the ducting / static pressure and delivers the full (or as close to full as possible) CFM to actually deliver proper ventilation. I've installed 5 units in this line recently (with Swidget WiFi modules) and while none or actually "whisper" quiet on boost mode they are all dead silent on standby/continuous mode. They hit a true / measured 30CFM on standby with absolutely no noise, which allows for incredible IAQ gains. On full-out boost these fans certainly can be heard but they are quieter than crappy fans and with a shower on full blast and as hot as possible there is zero steam build up! I did install new ducting for all these fans but one, because the one would have involved cutting down ceilings in multiple rooms. Worse, the ducting appeared to be 4 inch but downsized to 3" for 20' of the run. But even with that the fan delivers full rated CFM, albeit with a bit more noise and power draw. If you want to actual clear the air and get full rated CFM, you need this line.
renzzmar
Philly
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy