Shop Klein Tools Limited Time Promotion
Main product image of EcoVent Ventilation Fan Motor & Grille for Spot Ventilation, 70/90 CFM
Magnifying glass
Hover image to zoom

EcoVent Ventilation Fan Motor & Grille for Spot Ventilation, 70/90 CFM

Brand:
Panasonic
SKU:
FV-0709VB1
Rating:
(0)
Q&A:
(0)
EcoVent Ventilation Fan Motor & Grille for Spot Ventilation, 70/90 CFM
Magnifying glass
Hover image to zoom
$97.99 each
In Stock
In Stock
Get 73 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70, 90 CFM
Product Highlight: RPM
1425, 907, 1200 RPM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.7, 1.3 Sones
Product Highlight: Wattage
17.8, 17.2 Watts
Product Highlight: Amperage
0.15 Amps

Description

–

EcoVent is a powerful ventilation fan that delivers high performance ventilation you can count on for all your projects. It is an ideal solution for home builders looking for a cost effective, ENERGY STAR rated fan. With a built-in two-speed selector (70/90 CFM), EcoVent delivers customizable airflow to give you peace of mind during verification testing.



Product Features

  • Ideal for new residential construction (High Performance / ENERGY STAR Single Family Production Builders and Manufactured Housing).
  • Provides Ventilation Verification Assurance: > 50 CFM Installed Performance; Delivers a true flow rating of 56 CFM at 0.375" static pressure (when set at the 90 CFM setting)
  • Flexible dual packages: single pack with fully assembled unit; contractor pack with housing and motor/grille packaged, reduces risk of parts being lost or damaged onsite
  • Certified for latest Energy Star 4.1 compliance and can be installed in all states with Appliance Efficiency Requirements

Specs

–
Air Flow Capacity (CFM):

70

90

RPM:

1425

907

1200

Duct Size:

4"

Sone:

0.7

1.3

Wattage:

17.8

17.2

Amperage:

0.15

Energy Star Rated:

Yes

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy