Apply to be a TradeMaster!
Main product image of EcoVent LED Pick-A-Flow Bathroom Exhaust Fan, 70/90 CFM
Magnifying glass
Hover image to zoom

EcoVent LED Pick-A-Flow Bathroom Exhaust Fan, 70/90 CFM

Brand:
Panasonic
SKU:
FV-0709VBL1
Rating:
(0)
Q&A:
(0)
EcoVent LED Pick-A-Flow Bathroom Exhaust Fan, 70/90 CFM
Magnifying glass
Hover image to zoom
$118.99 each
In Stock
In Stock
Get 10 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
90, 70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Amperage
0.15 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
18.5, 17.9 Watts
Product Highlight: Sone
0.8, 1.5 Sones

Description

–

The EcoVent LED fan with Pick-A-Flow CFM is ENERGY STAR certified and ideal for bathroom ventilation. Its Pick-A-Flow Speed Selector offers two airflow options - 70 or 90 CFM ensuring optimal performance and simplifying selection.

Designed for small-to-medium spaces, this fan delivers quiet, energy-efficient operation and easy installation in ceilings or walls. It improves indoor air quality by reducing humidity, mold, and pollutants. Panasonic fans move more air with less energy, minimizing overheating and motor failure. 

Features:

  • Bathroom vent fan with light: equipped with a revolutionary DC/ECM motor, this whisper quiet, energy star-certified exhaust fan includes a 3000K dimmable LED chip panel with low power nightlight
  • Customizable airflow: features pick-a-flow technology that allows you to select your desired airflow from 70 or 90 CFM at the flip of a switch for your room size and usage needs
  • Versatile installation: can be mounted to ceiling or wall; includes pre-attached junction box, 4 in. duct adapter and all mounting hardware; UL listed for tub/shower enclosure when used with a GFCI protected circuit
  • Explore our selection: we offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy living begins with clean indoor air: ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Exhaust Fan

Air Flow Capacity (CFM):

90

70

Duct Size:

4"

Amperage:

0.15

Voltage:

120v

Wattage:

18.5

17.9

Sone:

0.8

1.5

RPM:

1425

907

1200

Energy Star Rated:

Yes

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy