Apply to be a TradeMaster!
Main product image of WhisperGreen 80 CFM Ceiling Ventilation Fan
Magnifying glass
Hover image to zoom

WhisperGreen 80 CFM Ceiling Ventilation Fan

Brand:
Panasonic
SKU:
FV-08VK1
Rating:
(1)
Q&A:
(1)
WhisperGreen 80 CFM Ceiling Ventilation Fan
Magnifying glass
Hover image to zoom
FV-08VK1 has been discontinued
Discontinued September 9, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130 CFM, FV-0511VK3
Brand:
Panasonic
SKU:FV-0511VK3
(0)
Order by today, receive 28 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Constant CFM Performance
This WhisperGreen model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible, perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier installation because the installer no longer has to worry as much about compromising the fan's performance.

Quiet Motor Means Quiet Operation
Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen series incorporates a totally enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

Specs

Application:

Bathroom

Motor:

DC

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-7/8"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

Features:

Energy Star Qualified

Sone:

0.3

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

this fan works as advertised.

The fan is working great so far for last month or so. It is quiet and clears up the moisture quickly. The noise level is very low and you can hear it within the bath room (the perception depends on how noisy your old fan was :) ) Installation instruction are easy to follow and may require being a little bit creative when replacing an existing other model fan.
diy_guy
San Jose, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many amps does this unit draw?

Asked by Jerry 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Power consumption as per the manufacturer: 11.1 watts at 0.1" static pressure and 21.5 at 0.25" static pressure.

Was this review helpful to you?