Apply to be a TradeMaster!
Main product image of WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor
Magnifying glass
Hover image to zoom

WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor

Brand:
Panasonic
SKU:
FV-08VKM2
Rating:
(0)
Q&A:
(0)
WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor
Magnifying glass
Hover image to zoom
FV-08VKM2 has been discontinued
Discontinued September 23, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor
Brand:
Panasonic
SKU:FV-08VKM3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
30-80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Constant CFM Performance
This WhisperGreen model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible, perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier installation because the installer no longer has to worry as much about compromising the fan's performance.

Variable Speed Control
This fan is equipped with a CustomVent Variable Speed Control.This allows the fan to run continuously at a pre-set lower level of 0-70 CFM that can then be elevated to a maximum of 80 CFM when the switch is turned on, or via the SmartAction Motion Sensor. A High/Low delay timer (adjustable up to 60 minutes), will then return the fan to the minimum CFM level after a period of time set by the user.

SmartAction® Motion Sensor
The SmartAction motion sensor automatically activates whenever someone enters or leaves the room.

Quiet Motor Means Quiet Operation
Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen series incorporates a totally enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to efficient, cool running motors, it does not create excessive heat. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
NOTE: For additional information and technical specifications, see "Product Specifications" document attached below.

Specs

Application:

Bathroom

Motor:

DC

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-7/8"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

30-80

Features:

Energy Star Qualified

Built-in Controls

Smart Action Motion Sensor

Sone:

< 0.3

Thermal Fuse Protection:

Yes

Height (Inches):

11.42"

Width (Inches):

14.37"

Depth (Inches):

16.93"

Warranty:

6 Year DC Motor/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm