Apply to be a TradeMaster!
Main product image of Intelli-Balance 100 Energy Recovery Ventilator (Temperate Climate)
Magnifying glass
Hover image to zoom

Intelli-Balance 100 Energy Recovery Ventilator (Temperate Climate)

Brand:
Panasonic
SKU:
FV-10VE1
Rating:
(2)
Q&A:
(0)
Intelli-Balance 100 Energy Recovery Ventilator (Temperate Climate)
Magnifying glass
Hover image to zoom
FV-10VE1 has been discontinued
Discontinued September 18, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Intelli-Balance 110 Elite Energy Recovery Ventilator (ERV), 30-110 CFM, Standard Plug-In, Temperate Climate, FV-11ES1
Brand:
Panasonic
SKU:FV-11ES1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6", 4"
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

Features
  • Designed for multi-family dwellings and new air tight homes built to meet energy efficiency standards
  • Engineered for use in any North America Climate Zone
  • Two (2) revolutionary DC motors with Smart Flow™ technology ensure optimum CFM output
  • Pick-A-Flow speed selector (50 to 100 CFM) provides customizable airflow to create balanced, positive or negative pressure within the home
  • Exclusive built-in ASHRAE 62.2 timing function helps ensure code compliance
  • MERV 8 filter included; optional MERV 8 and MERV 13 replacements available
  • Connect to existing ductwork or use as a standalone, whole-house ventilation solution
  • Can be used to meet green building code requirements and helps minimize the impact to your HERS index
Additional Benefits
  • Patented exchange capillary core recovers heat and moisture
  • On-wall or ceiling mount capability
  • Four integrated dual 4" or 6" duct adapters (2 exhaust, 2 supply)
  • 6 Year Warranty on DC motor, 3 Years on all other parts

OPERATION
FV-10VE1 is recommended for areas where temperatures are 14°F (-10°C) ~ 104°F (40°C). When the outdoor temperature is < 14°F (-10°C), the defrost cycle is initiated and the product will stop operating for 56 mins, then operate in heat exchange mode for 4 minutes in order to sample the outdoor temperature (exhaust and supply air are 50 CFM). Defrost cycle overrides thethe ASHRAE 62.2 timing function.

COST EFFECTIVE, CODE COMPLIANT ERV FOR ANY CLIMATE ZONE
Intelli-Balance™ 100 is a customizable, high performance, high efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements. This unique and cost effective ERV was engineered for total versatility and installation flexibility, in any climate zone. Built-in controls minimize the time it takes to determine desired airflow, as well as verify and maintain performance. Intelli-Balance 100 allows you to simply design and specify your ventilation system requirements, improve IAQ and reduce ventilation costs.

BALANCED VENTILATION
Tightly built homes and buildings utilizing exhaust only fans can create negative pressure. Intelli-Balance 100 solves this by supplying air to replace exhausted air, helping to balance air pressure within the home.

Panasonic Intelli-Balance 100 ERV uses four integrated dual 4” or 6” round duct adaptors – two to exhaust stale air and two to supply fresh air from outdoors. Its low, continuous run ensures volatile organic compounds (VOC’s) are vented out and replaced with fresh air.

Intelli-Balance 100 can be ceiling or on-wall mounted, does not require connection to the Central HVAC or the addition of a condensation line. This allows it to be installed in many places throughout the home to meet IAQ, health and comfort needs.

PICK-A-FLOW™ SPEED TECHNOLOGY
Intelli-Balance 100 includes a built-in Pick-A-Flow™ speed selector that provides the unique ability to select your required supply (50-60-70-80-90-100 CFM) and exhaust airflow (50-60-70-80-90-100 CFM), with the simple turn of a dial. This truly customizable airflow capability allows you to create balanced, positive or negative pressure within the home.

ASHRAE 62.2 TIMING FUNCTION
The adjustable Minutes Per Hour (Min/Hr) timer allows the user to set the number of minutes per hour the ERV should run. This ensures consistent and controlled ventilation throughout the day for compliance with ASHRAE 62.2. Factory default setting is 60 Min/Hr.

FILTERS & MAINTENANCE
Intelli-Balance 100 has two filters that clean the exhaust and supply air before passing through the ERV core, extending the life of the core. A hinged access panel allows for quick and easy product maintenance and filter checks. Convenient light indicator and unobtrusive alarm signal when it’s time to check and clean the filters. Both filters should be vacuumed with a soft brush attachment every 2-3 months, and the exhaust air filter should be replaced every 6 months to maintain the ERV’s peak performance.

WHOLE HOUSE ERV
Intelli-Balance 100 is a ceiling or wall mount Energy Recovery Ventilator (ERV) that’s ideal for meeting whole house ventilation requirements under ASHRAE 62.2. Intelli- Balance 100 is also an ideal choice when partnered with mini-splits or VRF Heat Pumps for fresh, balanced air with energy recovery which makes it a very affordable, cost-effective IAQ solution.

Ideal for: Single Family Homes (~2,000 Sq ft) / Condominiums / Apartments / Housing Authority Properties / Hotels / Studio apartments

ASHRAE 62.2 2010 AND 2013 STANDARD
The American Society of Heating, Refrigerating and Air Conditioning Engineers (ASHRAE) set a standard for whole house ventilation, requiring that continuous mechanical ventilation be 7.5 CFM per bedroom (master bedroom X 2) plus 1 CFM per 100 square feet, with sone not to exceed 1.0. ASHRAE 62.2-2013 requires a ventilation rate of 7.5 CFM per person plus 3 CFM per 100 square feet. Please check with your local code to determine which ventilation standard you should follow. Panasonic Intelli-Balance 100 ERV is an affordable, efficient way to meet the ASHRAE 62.2 standard.

Specs

Duct Size:

6"

4"

Motor:

2 x DC motors with Smart Flow™ technology

Total Recovery Efficiency:

73

Max Airflow (CFM):

100

Power Consumption:

62W

Mount:

Ceiling Recessed

Hertz:

60

Voltage:

120v

Features:

Merv 8 Filter

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

quiet operation

At the transfer rate that I require, the unit is very quiet. I had an initial problem with the blower being stuck, but an ounce of force freed it up, and the unit worked fine.
Bob
KCMO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I self installed as a stand alone unit. I like the filtration of the incoming air, the energy recovery, very silent operation. I also like the dual motor setup as you can set it to positive air pressure to minimize unfiltered air coming into the house from the typical places we get air leaks. We built our home five years ago and. newer tighter built homes do not get enough outside air to keep the air in the house fresh. This unit does the job.
Terry
Gallatin TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?