Apply to be a TradeMaster!
Main product image of Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Hardwired, Any Climate, FV-10VEC2H
Magnifying glass
Hover image to zoom

Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Hardwired, Any Climate, FV-10VEC2H

Brand:
Panasonic
SKU:
FV-10VEC2H
Rating:
(0)
Q&A:
(0)
Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Hardwired, Any Climate, FV-10VEC2H
Magnifying glass
Hover image to zoom
$1,036.99 each
Out of Stock
Out of Stock
Get it Mon, Jun 22 - Mon, Jun 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Duct Size
4", 6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
100 CFM

Description

Overview:

The FV-10VEC2H Intelli-Balance 100 is a customizable, high-performance, high-efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements, supplying air to replace exhausted air, helping to balance air pressure within the home. Intelli-Balance 100 ERV uses four integrated dual 4-inch or 6-inch round duct adaptors — two to exhaust stale air and two to supply fresh air. This unique and cost-effective ERV was engineered for total versatility and installation flexibility. Intelli-Balance 100 uses two powerful ECM brushless motors with built-in SmartFlow technology. Intelli-Balance 100 includes a built-in Pick-A-Flow speed selector that provides the unique ability to select your required supply (30-40-50-60-70-80-90-100 CFM) and exhaust airflow (30-40-50-60-70-80-90-100 CFM), with the simple turn of a dial. The new occupant-controlled Boost function moves fan speed to high when activated. The adjustable Minutes Per Hour (Min/Hr) timer allows the user to set the number of minutes per hour the ERV should run. This model is engineered for use in any North America climate zone. Achieve quality air and energy efficiency with whisper-quiet sound levels for your spaces. The FV-10VEC2H has an 8-7/8-Inch housing depth. Hardwired model for use where direct wired power is required.

Features
  • Energy Recovery Ventilator (ERV): Remove moist, stale air and supply fresh, clean air in your home while balancing air pressure with this ERV; Engineered for use in any North America climate zone; MERV 8 filter included
  • Optimized Airflow: Features 2 DC/ECM motors with our Pick-A-Flow selector (30 to 100 CFM) that allows you to select your required supply and exhaust with a Boost function moves fan speed to 100 CFM when activated
  • Custom Controls: Boost function allows you to move fan speed to high when activated and adjustable Minutes Per Hour (Min/Hr) timer allows you to set the amount of time the ERV should run
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

Voltage:

120v

Duct Size:

4"

6"

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

100

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy