Shop Limited Time Deals
Main product image of WhisperValue 100 CFM Motor & Grille Contractor 4 Pack (1.0 Sone)
Magnifying glass
Hover image to zoom

WhisperValue 100 CFM Motor & Grille Contractor 4 Pack (1.0 Sone)

Brand:
Panasonic
SKU:
FV-10VSB3E
Rating:
(0)
Q&A:
(0)
WhisperValue 100 CFM Motor & Grille Contractor 4 Pack (1.0 Sone)
Magnifying glass
Hover image to zoom
FV-10VSB3E has been discontinued
Discontinued February 27, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.0 Sones
Product Highlight: Color
White
Product Highlight: Amperage
0.23 Amps
Product Highlight: Shape
Oval

Description

WhisperValue 100 CFM Motor & Grille Contractor 4 Pack (1.0 Sone)

WhisperValue 100 CFM fan is the ideal multifamily solution; also good for single family and manufactured homes. 3-3/8" housing depth fits perfectly in a 2x4. Fan is UL listed for ceiling or wall mount. Unique L-shaped bracket simplifies installation and provides strong support. Can be used to comply with the latest codes and standards.
*Replaces model FV-10VS3

WHISPERVALUE FV-10VS3E 100 CFM, LOWEST PROFILE, CEILING OR WALL MOUNT FAN
WhisperValue™ Fans are the perfect multifamily solution; also ideal for single family and manufactured homes. As the lowest-profile ENERGY STAR® certified fan available, it actually fits in a 2x4 stud bay. With its slim housing design, WhisperValue fans can be installed almost anywhere – in ceilings or walls. The enclosed AC motors are energy efficient, quiet, and long lasting. Even when operated continuously, they will last for many years.

3-3/8" HOUSING DEPTH IS THE SLIMMEST DESIGN AVAILABLE
The extremely thin profile WhisperValue fan opens up options for where you can install the fans, which are UL listed for ceiling or wall mount. Installing a vent fan in a wall means that you won't need to cut a hole in the fire-rated ceiling and then buy a radiation damper to meet fire-resistance requirements in the building code. In a multifamily housing development, this means Big savings.

LONG LIFE MEANS REDUCED COSTS
When you have a household or business to run, you don't want to have to replace little things like a vent fan. Panasonic fans use less energy to move larger volumes of air than other brands. Consequently, Panasonic fans run cooler so they last longer. They are also much less likely to overheat and result in motor failure. The motor is also equipped with a thermal-cutoff fuse.

ENERGY STAR® CERTIFIED FOR ENERGY SAVINGS
Panasonic ventilation fans have been engineered to comply with ENERGY STAR® 4.0 requirements for increased efficiency (CFM/Watt), ensuring low cost, energy efficient operation. ENERGY STAR® vent fans meet strict parameters set by the US Environmental Protection Agency (EPA). They provide better efficiency and comfort with less noise, and feature high performance motors and improved blade design, providing better performance and longer life.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes
  • ASHRAE 62.2, LEED, California Title 24, Washington VIAQ
Note: Image may not be actual representation of item.

Specs

Product Type:

Motor

Grille

Color:

White

Sone:

1.0

Amperage:

0.23

Air Flow Capacity (CFM):

100

Duct Size:

4"

Shape:

Oval

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm