Apply to be a TradeMaster!
Main product image of WhisperGreen Select Single Speed Ceiling Ventilation Fan (110-130-150 CFM)
Magnifying glass
Hover image to zoom

WhisperGreen Select Single Speed Ceiling Ventilation Fan (110-130-150 CFM)

Brand:
Panasonic
SKU:
FV-11-15VK1
Rating:
(3)
Q&A:
(1)
WhisperGreen Select Single Speed Ceiling Ventilation Fan (110-130-150 CFM)
Magnifying glass
Hover image to zoom
FV-11-15VK1 has been discontinued
Discontinued November 8, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Customizable, 30 to 110 CFM, FV-0511VKS3
Brand:
Panasonic
SKU:FV-0511VKS3
(1)
Order by today, receive 108 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-11-15VK1: 110-130-150 CFM single speed
  • MAX. Current (amps): 0.33
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 13.45
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes

Specs

Type:

Single Speed

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

150

Air Circulation (CFM H/M/L):

150-130-110

Sone:

<0.3

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Adjustable speed

Replaced an existing old noisy fan with this super quiet high volume fan. It moves air very well. Downside is it does not turn on until 30 seconds after the switch is turned on. Builds up to speed slowly. Not good for guests who don't know this. I did not add any optional features to the unit.
Norm
Phila Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I "will" buy this product again!

At the moment, Panasonic is, by far, got the best product out there as far as bath, fan/light, and fan/light/ heat units. They're the quietest as far as fan noise goes and the price is very competitive. As a matter of fact, I have not seen the price lower any place else. Great job Panisonic and Supply House.
Gary Scoville
Torrington, CT.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panasonic is the only way to go

Haven't installed it yet, but price and shipping were great and my past experience with this product is nothing but positive!
Wildman
Reno
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Whisper Green Select from Panasonic in my bathroom. And over time it gets lint build up on the fan blade. Is this normal and whats the best way to clean it? Also is there a filter made for it to prevent this from happening? Thank you

Asked by Jay 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is dust accumulating on the surface. You can wipe it down with a damp cloth or use a vacuum attachment to suck it out.

Was this review helpful to you?