Apply to be a TradeMaster!
Main product image of Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130-150 CFM, FV-1115VK3
Magnifying glass
Hover image to zoom

Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130-150 CFM, FV-1115VK3

Brand:
Panasonic
SKU:
FV-1115VK3
Rating:
(0)
Q&A:
(0)
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130-150 CFM, FV-1115VK3
Magnifying glass
Hover image to zoom
$249.99 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Warranty
6 Year Limited Warranty
Product Highlight: Voltage
120v

Description

–

Overview:

Meet the Next Generation WhisperGreen Select Fans

Based on Panasonic's quality improvement commitment and voice of customer input, the next generation of WhisperGreen Select ventilation fans is now more powerful than ever. Discover robust new features and a designer look that enhance the legendary performance homeowners expect from Panasonic.


Features & Benefits:

  • Unique modular design - Choose from four patented, optional modules to customize airflow and enhance indoor air quality for any space. 
  • Pre-installed Multi-Speed Airflow Selector: provides the unique ability to select your required airflow, 30 to 110 CFM, with the simple flip of a switch.   
  • Integrated 6" reducer: Two duct adapter size options enhances installation options 
  • Increased Energy Efficiency - Panasonic's superior performance of 0.5" exceeds the industry standard set by ASHRAE and ENERGY STAR 
  • Designer Grille Options - Sharper, cleaner lines on the traditional grille and two new architectural grille designs for a more elegant appeal  
  • Expanded True Flow Performance - The only residential vent fan series with a combination of certified CFM performance at 0.5 w.g. and low sone levels 
  • Optional Wi-Fi Control Module - Enables two-way communication between our ventilation products. Use this with a standalone fan or combine with an Indoor Air Quality healthy home system


Specs

–
Duct Size:

6"

Application:

Bathroom

Hertz:

60

Warranty:

6 Year Limited

Air Circulation (CFM H/M/L):

150-130-110

Sone:

0.7

Voltage:

120v

Type:

Multi-Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy