Shop Limited Time Deals
Main product image of WhisperGreen 110 CFM Ceiling Ventilation Fan w/ DC Motor
Magnifying glass
Hover image to zoom

WhisperGreen 110 CFM Ceiling Ventilation Fan w/ DC Motor

Brand:
Panasonic
SKU:
FV-11VK3
Rating:
(0)
Q&A:
(0)
WhisperGreen 110 CFM Ceiling Ventilation Fan w/ DC Motor
Magnifying glass
Hover image to zoom
FV-11VK3 has been discontinued
Discontinued October 16, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130 CFM, FV-0511VK3
Brand:
Panasonic
SKU:FV-0511VK3
(0)
Order by today, receive 19 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

Constant CFM Performance

This WhisperGreen® model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible: perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen® fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier sizing because the specifiers no longer has to worry as much about compromising the fan's performance.

Quiet Motor Means Quiet Operation

Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen® series incorporates an enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

ENERGY STAR®-Qualified for Energy Savings

ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy. As an ENERGY STAR partner, all of our fans are ENERGY STAR-qualified and labeled accordingly.

User-Friendly Installation

Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Tired of Cold Air Coming Through Your Ventilation Fan?

This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors, it does not create excessive heat. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant : Yes

Specs

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

4"

Air Flow Capacity (CFM):

110

Voltage:

120v

Hertz:

60

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM