Apply to be a TradeMaster!
Main product image of Intelli-Balance 140 Elite Energy Recovery Ventilator (ERV), 30-140 CFM, Standard Plug-In, Temperate Climate, FV-14ES1
Magnifying glass
Hover image to zoom

Intelli-Balance 140 Elite Energy Recovery Ventilator (ERV), 30-140 CFM, Standard Plug-In, Temperate Climate, FV-14ES1

Brand:
Panasonic
SKU:
FV-14ES1
Rating:
(0)
Q&A:
(0)
Intelli-Balance 140 Elite Energy Recovery Ventilator (ERV), 30-140 CFM, Standard Plug-In, Temperate Climate, FV-14ES1
Magnifying glass
Hover image to zoom
$1,055.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
30, 140 CFM
Product Highlight: Warranty
6 Year ECM Motor/3 Year Parts Warranty
Product Highlight: Duct Size
6"
Product Highlight: MERV
MERV 13 MERV Rating

Description

–
The Intelli-Balance Elite Energy Recovery Ventilator (ERV) series is ideal for multifamily units and new home build constructions. They are customizable, delivering high energy recovery performance achieving up to 89% SRE, designed to meet Green Building Code standards. These unique and cost-effective ERVs have been engineered for total versatility and installation flexibility in temperate climate zones. The occupant-controlled boost function can move the ERV fan speed to maximum CFM when activated.

Features:
  • All models can be adjusted for mirror installation and are equipped with a standard power cord and a hardwire adaptor kit
  • Two (2) powerful ECM motors with Smart Flow technology ensure optimum CFM output by overcoming static pressure to effectively remove contaminated air and replace with fresh air
  • Multi-speed selector (30 to 110 CFM, 30 to 140 CFM) provides customizable airflow to create balanced, positive or negative pressure within the home
  • Two (2) MERV 13 filters included, optional MERV 6 (washable) and MERV 13 replacements available
  • Optional Accessories: Touch screen LED wall control allows for CFM selection, occupant controllable boost function, and status/error updates (FID). Wi-Fi control works with phone app. WhisperControl Low Voltage Timer allows for instant boost at the touch of a button

Specs

–
Energy Star Rated:

Yes

Air Flow Capacity (CFM):

30

140

Warranty:

6 Year ECM Motor/3 Year Parts

Max Airflow (CFM):

140

Duct Size:

6"

MERV:

MERV 13

Min Airflow (CFM):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy