Apply to be a TradeMaster!
Main product image of WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, ENERGY STAR Certified (Hardwire Model)
Magnifying glass
Hover image to zoom

WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, ENERGY STAR Certified (Hardwire Model)

Brand:
Panasonic
SKU:
FV-15NLFS1H
Rating:
(0)
Q&A:
(0)
WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, ENERGY STAR Certified (Hardwire Model)
Magnifying glass
Hover image to zoom
$472.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes

Description

–

WhisperFresh Select is the ultimate supply air fan. Built-in Pick-A-Flow airflow selector switch allows you to select your required airflow (50-150 CFM). Features an ECM Motor with SmartFlow technology for CFM output to achieve precision whole-house supply ventilation. WhisperFresh Select can be used to comply with the latest codes and standards including ASHRAE 62.2, LEED and CA Title 24.


Product Features

  • Customizable fresh air supply fan featuring Pick-A-Flow technology- one fan, you choose the CFM (50-60-70-80-90-100-110-130-150 in CFM; 9 settings)
  • Intelligent ECM motor with SmartFlow technology provides optimum CFM output for precision whole-house supply ventilation
  • Operates as a stand-alone filtered supply fresh air solution to meet ASHRAE 62.2 requirements for make-up/supply air
  • Capable of communicating with Panasonic's acclaimed WhisperGreen Select to create a balanced ventilation solution
  • Incorporates adjustable high humidity and low temperature dials for easy adjustments in any climate zone
  • Upgraded Junction box on hardwired models has 2 convenient knockouts for routing power
  • Pressure ports for airflow verification
  • Built-in Plug 'n play module port with smart home capability
  • CFM - Can be selected for 50/60/70/80/90/100/110/130/150 CFM (9 settings).
  • Humidity Setting - Customized fresh air supply based on humidity conditions of incoming air. Fan will automatically shut off (or not turn on) when the outside relative humidity is higher than the setting on the humidity dial (from 30% to 80% RH).
  • Temperature Setting - Customized low temperature setting will shut fan off when incoming supply air is too cold. Fan will turn off (or not turn on) when the outside temperature is lower than the setting value. (From 15°F to 4°F). Fan automatically stops operating when the incoming air is higher than 95°F.
  • WhisperFresh Select can be used in conjunction with the Select Cycler system to create a wired, measurable whole-house ventilation solution. WhisperFresh Select can be used to create slight positive pressure within the home instead of using a Central HVAC. Additionally, this supply fan can also be used with ductless HVAC solutions to provide an excellent fresh air solution. Customers may use WhisperFresh Select as a re-circulation filtration device in the home if preferred. As a great bonus installation delivers flexibility, and it can be mounted in new and retrofit construction or as a retrofit.

Specs

–
CFM Range:

50-150

Power Rating:

120V/60Hz

Duct Size:

6"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

41 Replacement Parts

Fan Unit
SKU: FFV1610088S
Panasonic
Merv13 Filter
SKU: FFV4300159S
Panasonic
Corner Pad
SKU: FFV4710438S
Panasonic
Adapter 2
SKU: FFV0000176S
Panasonic
Support Plate B
SKU: FFV5500051S
Panasonic
Nut, FFV7020022S
SKU: FFV7020022S
Panasonic
Holder Gum (A)
SKU: FFV2230023S
Panasonic
Switch Knob
SKU: FFV5580010S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy