Apply to be a TradeMaster!
Main product image of Panasonic BalancedHome 160 Elite Plus+ Energy Recovery Ventilator (ERV), 30-160 CFM, Top Port, FV-16VEC1T
Magnifying glass
Hover image to zoom

Panasonic BalancedHome 160 Elite Plus+ Energy Recovery Ventilator (ERV), 30-160 CFM, Top Port, FV-16VEC1T

Brand:
Panasonic
SKU:
FV-16VEC1T
Rating:
(0)
Q&A:
(0)
Panasonic BalancedHome 160 Elite Plus+ Energy Recovery Ventilator (ERV), 30-160 CFM, Top Port, FV-16VEC1T
Magnifying glass
Hover image to zoom
$1,375.99 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
160, 30 CFM
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v

Description

–
Overview:

Bring advanced indoor air quality to your projects with the industry's most versatile energy recovery ventilator. The BalancedHome series offers unmatched flexibility with 8 models and 4 max adjustable CFM ranges, allowing you to choose the perfect solution for any home. Our unique design features units with top and side port installations, making it easier to integrate into your plans while meeting stringent code requirements. Integrated optional touch screen LED wall control sold separately.

Features
  • Energy Recovery Ventilator: Engineered for energy efficiency, this ERV features a hygroscopic core to balance humidity between indoor and outdoor airflows for a healthier, more comfortable indoor environment year-round; Recommended for any climate
  • Simple Installation: Features fault indicator display inside unit and equipped with a standard power cord and optional hardwire adaptor in the box; This model designed for top port installation
  • Optimized Filtration: 2 filters clean the exhaust and supply air before passing through the ERV core, and a hinged access panel allows for quick, easy filter checks and maintenance; MERV 13 filter included
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Energy Star Rated:

Yes

Min Airflow (CFM):

30

Weight (lbs):

46 lbs

Air Flow Capacity (CFM):

160

30

Max Airflow (CFM):

160

Warranty:

3 Year (Parts)

Hertz:

60

Duct Size:

6"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy