Apply to be a TradeMaster!
Main product image of Panasonic Intelli-Balance 200 Energy Recovery Ventilator (ERV), 60-200 CFM, FV-20VEC1
Magnifying glass
Hover image to zoom

Panasonic Intelli-Balance 200 Energy Recovery Ventilator (ERV), 60-200 CFM, FV-20VEC1

Brand:
Panasonic
SKU:
FV-20VEC1
Rating:
(0)
Q&A:
(1)
Panasonic Intelli-Balance 200 Energy Recovery Ventilator (ERV), 60-200 CFM, FV-20VEC1
Magnifying glass
Hover image to zoom
$3,134.99 each
In Stock
In Stock
Get 12 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Mount
Ceiling, Wall, Floor
Product Highlight: Voltage
120v
Product Highlight: MERV
13 MERV Rating
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

–

Overview:

Intelli-Balance200 is a ceiling, floor or wall mount Energy Recovery Ventilator (ERV) that's ideal for meeting whole house ventilation requirements under ASHRAE 62.2.



Features

  • Whole House Energy Recovery Ventilator (ERV): Remove moist, stale air and supply fresh, clean air while balancing air pressure with this ceiling/floor/wall mount ERV; Engineered for use in any North America climate zone
  • Optimized Airflow: Two DC/ECM motors with Smart Flow technology provide customizable supply and exhaust airflow; Multi-speed selector allows you to select supply and exhaust (from 60 to 200 CFM) for balanced, positive or negative pressure within the home
  • Custom Control: Features an occupant-controllable Boost function to provide increased ventilation on demand; MERV 13 filter included for superior air filtration
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Duct Size:

6"

Total Recovery Efficiency:

70

Max Airflow (CFM):

200

Mount:

Ceiling

Wall

Floor

Voltage:

120v

Hertz:

60

MERV:

13

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Trying to find venting options for the Panasonic 200cfm Cold climate ERV. Do they make a concentric type vent for this product or do I have to run a separate supply and exhaust vent pipe through the wall?

Asked by Jeremy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeremy, thanks for writing in. This unit can be vented a few different ways, however, unfortunately a concentric vent setup is not an option. Please see the install instruction manual for further information regarding ductwork (starts on page 13) - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Panasonic-FV-20VEC1-Install-Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy