Shop Limited Time Deals
Main product image of Passive Inlet Vent
Magnifying glass
Hover image to zoom

Passive Inlet Vent

Brand:
Panasonic
SKU:
FV-GKF32S1
Rating:
(3)
Q&A:
(0)
Passive Inlet Vent
Magnifying glass
Hover image to zoom
FV-GKF32S1 has been discontinued
Discontinued April 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
ABS and PP Resin Body
Product Highlight: Mount
Wall

Description

–
Overview
Panasonic Passive Inlet provides makeup (outside) air to help balance indoor vs. outdoor air pressure. Advantages include foam pad reduces outdoor noise and condensation, insulation lining to prevent condensation, durable ABS and PP resin body, 7 stainless steel installation screws included.

Features
  • Sturdy open/close lever
  • 2 position air delivery
  • Washable air filter
  • Bug screen
  • Foam pad to reduce outdoor noise and condensation
  • Insulation lining to prevent condensation
  • Through-the-wall sleeve (3" diameter, 12" length)
  • Includes 7 stainless steel installation screws
  • 3 Setting Positions: Closed, 12 and 18 CFM
  • 3" diameter wall opening

Specs

–
Material:

ABS and PP Resin Body

Mount:

Wall

Product Type:

Inlet Vent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exc. Buy.

Looks good, and works perfect
Duke
Little Rock, Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Fast and efficient delivery. The airflow vent was packaged very well. I love the product and the ease of installing it in my laundry room. The extra ventilation will keep the air fresh when using the gas clothes dryer.
Hilda
Kingwood, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

solved my problem
jim
north carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?