Apply to be a TradeMaster!
Main product image of Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDA, 13” Square
Magnifying glass
Hover image to zoom

Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDA, 13” Square

Brand:
Panasonic
SKU:
FV-GL3TDA
Rating:
(6)
Q&A:
(1)
Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDA, 13” Square
Magnifying glass
Hover image to zoom
$37.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
ABS

Description

–
Overview:

The Panasonic FV-GL3TDA Designer Grille for Ventilation Fans blends in with your room decor for a natural look. Made from ABS material, this lightweight snap-on cover is slotted with a beveled edge and white finish. Available for select WhisperFit and WhisperCeiling series models: FV-0511VQ1, FV-1115VQ1, FV-0511VQL1, FV-1115VQL2, FV-0511VF1, FV-0511VFC1, FV-0511VFL1, FV-0511VFL1K. A manufacturer warranty covers it for a period of three years from the date of the original purchase.

Features
  • Exhaust Fan Vent Grille: Designed to blend in with your room decor for a natural, unobtrusive look, this lightweight snap-on cover is made from ABS material and slotted with a beveled edge and white finish
  • Optimize Air Flow: Improve overall duct fan performance and airflow while updating the look of your bathroom or other vented area with this durable and rustproof grille
  • Easy to Install: Snaps into place quickly and easily for an updated look within minutes; Works with various 13" grille size Panasonic models
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Grille Size:

13"

Style:

Traditional

Color:

White

Material:

ABS

Product Type:

Designer Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Replacing a fan exhaust grill

This grill is for an exhaust fan in kitchen. The previous one disintegration at spring attachments. Hope this will hold up.
VP
Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Process

The ordering process was easy, shipped quickly, arrived undamaged and exactly as expected. Cover grille looks great.
Colorado Craig
Jupiter Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for an updated look

I used this to replace an existing cover from a discontinued fan. Shipping was prompt and undamaged.
Property manager
Savannah GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panasonic Bath Fan Grille - Perfect Fit!

If you have one of the 80CFM Panasonic bath fans, this will be a perfect fit. I actually had the units with the outdated CFL tube lights & night lite combo, and the grills with the bulging light lens. I just wanted straight fans. I removed the light fixtures, and this 13" grill perfectly replaced the larger 13.5" light grille, as the spring-loaded wires that hold the grill in place are identical to the lighted grilles and are positioned perfectly. $30+ for a piece of plastic is a bit spendy, but the updated look in both bathrooms is great.
MarkFL
St. Pete, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what I exactly needed.

There is an exhaust fan in the kitchen, Panasonic. Grill spring deteriorated needing replacement. This fits well.
VP
Florida. Longboat Key
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Designer Grille

This product is the optional designer grille to replace the original (and hideous) grille included with the Panasonic ultra-quiet "Whisper Series" extraction fan. It is a huge improvement in the finished look to this fan. Although there are many dealers for Panasonic in Western Canada it seems that nobody but Pex Supply was interested in bringing this in to sell to me. Thanks Pex Supply!
Hoser1
Vancouver, BC Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of mounting bracket comes with this? I need pressure wire clips for an old Nutone bath exhaust fan.

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit has a sliding bracket and will only work with select Panasonic units. There is no guarantee that it will work with a different brand fan.

Was this review helpful to you?
- Hoser1

It is a center mounted "V" shaped wire spring retainer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy