Apply to be a TradeMaster!
Main product image of Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDB, 14.5" Square
Magnifying glass
Hover image to zoom

Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDB, 14.5" Square

Brand:
Panasonic
SKU:
FV-GL3TDB
Rating:
(0)
Q&A:
(0)
Panasonic Designer Grille Fan Cover for Exhaust Fan, FV-GL3TDB, 14.5" Square
Magnifying glass
Hover image to zoom
$37.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
ABS

Description

–
Overview:

The Panasonic FV-GL3TDB Designer Grille for Ventilation Fans features a sophisticated scrollwork pattern for a designer look. Made from ABS material, this lightweight snap-on cover is slotted with a beveled edge and white finish. Panasonic offers this designer grille for select WhisperFit and WhisperCeiling series models, letting you accessorize the appearance of your fans. It works with the following Panasonic models: WhisperCeiling FV-0511VQ1, FV-1115VQ1, FV-0511VQL1, FV-1115VQL2 and WhisperFit FV-0511VF1, FV-0511VFC1, FV-0511VFL1, FV-0511VFL1K. A manufacturer warranty covers it for a period of three years from the date of the original purchase.

Features
  • Exhaust Fan Vent Grille: Featuring a sophisticated scrollwork pattern for a designer look, this lightweight snap-on cover is made from ABS material and slotted with a beveled edge and white finish
  • Optimize Air Flow: Improve overall duct fan performance and airflow while updating the look of your bathroom or other vented area with this durable and rustproof grille
  • Easy to Install: Snaps into place quickly and easily for an updated look within minutes; Works with various 14.5" grille size Panasonic models
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Grille Size:

14-1/5"

Style:

Traditional

Color:

White

Material:

ABS

Product Type:

Designer Grille

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy