Apply to be a TradeMaster!
Main product image of Intelli-Balance 100 Energy Recovery Ventilator (ERV), Corded Model, 30-100 CFM, Temperate Climate, FV-SCVE2
Magnifying glass
Hover image to zoom

Intelli-Balance 100 Energy Recovery Ventilator (ERV), Corded Model, 30-100 CFM, Temperate Climate, FV-SCVE2

Brand:
Panasonic
SKU:
FV-SCVE2
Rating:
(0)
Q&A:
(0)
Intelli-Balance 100 Energy Recovery Ventilator (ERV), Corded Model, 30-100 CFM, Temperate Climate, FV-SCVE2
Magnifying glass
Hover image to zoom
$162.99 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Air Flow Capacity (CFM)
30, 100 CFM

Description

–
The new touchscreen LED wall control (sold separately) provides complete command over the Intelli-Balance Elite and Elite Plus+, as well as the BalancedHome Elite and Elite Plus+ ERV units. It gives users access to multiple ventilation settings while delivering real-time updates on air flow and temperature for smarter, more efficient home ventilation management.

Features:
  • Power On/Off
  • Activate Boost mode and timing function
  • Activate and adjust ASHRAE timing functions
  • Supply and Exhaust CFM settings
  • Displays Indoor / Outdoor temperature and humidity (Elite Plus+ models)
  • Filter reset and maintenance notifications
  • Compatible with: BalancedHome Elite & Elite Plus+: FV-15VE1T, FV-15VE1S, FV-12VE1T, FV-12VE1S, FV-16VEC1T, FV-16VEC1S, FV-13VEC1T, FV-13VEC1S / Intelli-Balance Elite & Elite Plus+: FV-15ESC1, FV12ESC1, FV-14ES1, FV11ES1

Specs

–
Voltage:

12v

Min Airflow (CFM):

30

Power Consumption:

1.8 W

Air Flow Capacity (CFM):

30

100

Max Airflow (CFM):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy