Apply to be a TradeMaster!
Main product image of WhisperControl Low Voltage Timer Switch, 10/20/40/60 Minute Settings, Compatible with BalancedHome ERVs, FV-SWLV1060
Magnifying glass
Hover image to zoom

WhisperControl Low Voltage Timer Switch, 10/20/40/60 Minute Settings, Compatible with BalancedHome ERVs, FV-SWLV1060

Brand:
Panasonic
SKU:
FV-SWLV1060
Rating:
(0)
Q&A:
(0)
WhisperControl Low Voltage Timer Switch, 10/20/40/60 Minute Settings, Compatible with BalancedHome ERVs, FV-SWLV1060
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–

The WhisperControl Low Voltage Timer offers Balanced Home and Intelli-Balance Elite and Elite Plus+ users a powerful Boost Mode that ensures optimal ventilation in any situation. When Boost Mode is activated for pre-set times, the supply and exhaust air are maintained at the maximum CFM of the ERV, providing high-performance air exchange. 


Features:

  • BOOST MODE OPTIONS FOR ERVs: 10-, 20-, 40- and 60-minute timer countdown options
  • OPTIMAL VENTILATION: Use of Boost Mode allows for maximum ventilation to improve indoor air quality
  • COMPATIBILITY: Compatible with all BalancedHome and Intelli-Balance Elite and Elite Plus+ ERV models: FV-15VE1T, FV-15VE1S, FV-12VE1T, FV-12VE1S, FV-16VEC1T, FV-16VEC1S, FV-13VEC1T, FV-13VEC1S, FV-15ESC1, FV-12ESC1, FV-14ES1, FV-11ES1
  • TIMER SETTINGS: Backlit for easy adjustment. Press the activation button one to four times to reach the minute setting you want.
  • WARRANTY: One Year

Specs

–
Product Type:

Switch

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy