Shop Resideo Sale
Main product image of Secondary Lint Trap w/ 4" Adapters
Magnifying glass
Hover image to zoom
Secondary Lint Trap w/ 4" Adapters
Magnifying glass
Hover image to zoom
$72.99 each
In Stock
In Stock
Get 109 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This product is a Secondary Lint Trap w/ 4" Adapters manufactured by Panasonic.


Product Features

  • Suitable for installation in a 2" x 4" wall
  • Powder coated 24Ga galvanized steel box with 4" adapters
  • Fast and easy installation with finishing frame
  • 4" window to monitor lint accumulation
  • LT4S is equipped with a screen that filters the air that feeds into the dryer exhaust fan.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

It was a 'Must Have' for the customer

I was called to inspect and recommend whatever was necessary to fix a potential exhaust problem with a dryer vent. I found the long, twisty 4" round duct completely plugged. Not at an elbow or at a vertical spot, the whole run. About 40' with seven 90° elbows plugged up solid. It had to take a long time. I was able to find a closer exit with four 4" 90° long throat elbows, two clean outs and the secondary screen that's better than the dryers own filtration. I'm confident that your product, along with the extended brush will keep this customer happy.
Sheetmetal Guy
Northwest Indiana
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy