Apply to be a TradeMaster!
Main product image of Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD06C6
Magnifying glass
Hover image to zoom

Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD06C6

Brand:
Panasonic
SKU:
PC-RD06C6
Rating:
(0)
Q&A:
(0)
Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD06C6
Magnifying glass
Hover image to zoom
$78.99 each
In Stock
In Stock
Get 455 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–

The FlexDamper is an all-in-one, flexible radiation damper for combustible and non-combustible assemblies.  FlexDamper meets UL Combustible Assembly Ratings for "Stick-Built", low- or mid-rise, Multi-Family or Hotel/Lodging projects, and offers the best option for Architect/Engineer projects. It allows for two-stage project installation to protect fan/motor during drywall/interiors construction phase and allows easy access or replacement of the fan/motor. 



Features & Benefits:

  • The folded, ceramic-curtain style damper meets both combustible and non-combustible UL assemblies
  • Allows for versatile, two-stage construction during framing and after finishes
  • Easy access to fan, motor and damper for maintenance
  • 5-Year Warranty
  • UL approved for most Panasonic 10 1/4" 50-150 CFM fans, fan/lights and fans with motion sensor; please see product submittal for approved model numbers
  • FlexDamper meets UL Non-Combustible Assembly UL555C, Steel Beams/Girders/Trusses. The damper offers the best option for Architects and engineering projects. It allows for two-stage project installation to protect fan/motor during drywall/interiors construction phase and allows easy access or replacement of the fan/motor. 
  • UL and Warnock-Hersey (UL/WH) now require a separate Fire Chamber Fire Test to verify the efficacy of the Ventilation Fan/Radiation Dampers. 

Specs

–
Material:

Galvanized Steel

Product Type:

Radiation Damper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy