Apply to be a TradeMaster!
Main product image of Panasonic SelectCycler Whole House Ventilation System with Controller, Supply Damper & Wall Switch, 4" Duct, SACG2K-0
Magnifying glass
Hover image to zoom

Panasonic SelectCycler Whole House Ventilation System with Controller, Supply Damper & Wall Switch, 4" Duct, SACG2K-0

Brand:
Panasonic
SKU:
SACG2K-04
Rating:
(0)
Q&A:
(0)
Panasonic SelectCycler Whole House Ventilation System with Controller, Supply Damper & Wall Switch, 4" Duct, SACG2K-0
Magnifying glass
Hover image to zoom
$540.99 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"

Description

–
Overview:

A cost-effective, whole-house ventilation solution for ASHRAE 62.2 compliance, SelectCycler coordinates between your central HVAC system, supply dampers and WhisperGreen Select fans for the ultimate energy efficient ventilation at lowest cost per HERS point. Two operational modes help your home achieve the lowest cost per HERS point for either supply or balanced ventilation strategies. When in Hybrid (supply ventilation) mode, the supply damper is open to bring in fresh air. If normal heating and cooling cycles do not run long enough to meet required ventilation, the controller will power on WhisperGreen Select ventilation fan via the FanConnect wall switch to provide supplemental ventilation. In Balanced Mode, the controller opens the supply damper AND activates the fan at the same time. If the heating or cooling cycle is too short to meet ventilation needs, the controller will also activate the HVAC/AHU. System includes Programmable Wall-Mounted Controller, FanConnect Wall Switch & Motorized Supply Damper.

Features
  • Ventilation Control: This system provides whole house ventilation control that coordinates between your central HVAC system, dampers and WhisperGreen Select fans for the ultimate energy efficient ventilation at lowest cost per HERS point; For 4" duct
  • Complete Kit: Includes a Programmable Wall Mounted Controller that shows system status, calculates run cycles and operation times, a 24VAC Motorized Supply Damper, and a Fanconnect Wall Switch that can be programmed from the controller
  • Energy Efficient Dual Mode: Features two operational modes to help your home achieve the lowest cost per HERS point for either supply or balanced ventilation strategies; Designed to be used with the WhisperGreen Select or any 110VAC ventilation fan
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Duct Size:

4"

Type:

SelectCycler

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy