Apply to be a TradeMaster!
7 Day Indoor Timer, 4PDT (120v)

7 Day Indoor Timer, 4PDT (120v)

Brand:
Paragon
SKU:
7007-00
Rating:
(0)
Q&A:
(2)
7 Day Indoor Timer, 4PDT (120v)
7007-00 has been discontinued
Discontinued March 31, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
7-Day On/Off - Mechanical Time Switch, 40A, 4PST (120V)
SKU:T7401B
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 140°F
Product Highlight: Voltage
120v, 24V

Description

–
Flexibility escalates with Paragon's® 7000 Series, which features a 7-day calendar allowing different ON/OFF schedules on different days of the week. This series is most often found in applications involving HVAC, fans, motors, 3-phase loads, and indoor/outdoor lighting. A maximum of four ON/OFF operations per day and 28 per week are enabled by this reliable switch. The switch allows for a three-hour minimum and 21-hour maximum ON or OFF time daily.

Features
  • Up to 4 ON/OFF events per day and 28 per week can be scheduled.
  • Time increments can be set from 3 hours to 21 hours per day.
  • Manual override lever temporarily reverses switch operation without permanently disturbing set schedule.
  • Multiple switch ratings for varied applications.
  • Clock scheduling can be checked with clutched clock dial.
  • Sealed motor and wiping contact blades extend clock life.
  • Easy-to-read dial clearly indicates day (light) and night (dark) in 30-minute increments.
  • UL and CSA listed means quality and durability are built into every time control.

Specs

–
Temperature Range (F):

-40°F to 140°F

Relative Humidity:

0% to 95% non condensing

Switch:

4PST- 4 NO

Wiring Diagram:

1

Voltage:

120v

24V

Features:

NEMA-1 Enclosure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Where can I purchase replacement trippers?

Asked by Don 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The trippers for this unit are obsolete and are no longer available as replacements.

Was this review helpful to you?

Q: I am un familiar and would like to set this to go on at 6pm and turn off at 11p

Asked by joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this timer can be set to turn on between those hours. There must be a minimum "on" or "off" time of 3 hours, or a maximum "on" or "off" time of 21 hours each day. The settings can be programmed for 7 different schedules; one for each day of the week.

Was this review helpful to you?