Apply to be a TradeMaster!
Main product image of 120V 24-Hour Indoor Timer
Magnifying glass
Hover image to zoom

120V 24-Hour Indoor Timer

Brand:
Paragon
SKU:
8025-00
Rating:
(0)
Q&A:
(0)
120V 24-Hour Indoor Timer
Magnifying glass
Hover image to zoom
$226.32 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
120v

Description

–
Sixty-second resolution means Paragon?s 8025 Series offers a precise, flexible solution not found anywhere in its category. The 8025 Series is most often installed in agricultural or livestock situations where a two-hour minimum exists between operations such as feeding, conveying, spraying or pumping. This family of fast and easily-installed controls is available in 120 and 240 volts and in NEMA 1 and NEMA 3R enclosures.

Features
  • Highest resolution available (from 60 seconds to 27-1/2 minutes) allows precise and flexible load manipulation.
  • Wiping contact blades maintain a consistent contact surface.
  • Multi-pole clock enables timer to run multiple electrical loads simultaneously.
  • Robust, sealed synchronous motor is durable and reliable.
  • Hasp for padlock or seal gives control heightened security.
  • UL and CSA listed means quality and durability are built into every time control.

Specs

–
Horse Power:

2

Switch:

2 NO-1 NC

Voltage:

120v

Features:

NEMA-1 Enclosure

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy