Apply to be a TradeMaster!
24 hr/7 Day SPST Timer w/ 128 Events

24 hr/7 Day SPST Timer w/ 128 Events

Brand:
Paragon
SKU:
EL71/120V
Rating:
(0)
Q&A:
(0)
24 hr/7 Day SPST Timer w/ 128 Events
EL71/120V has been discontinued
Discontinued June 8, 2010
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-20°F to 140°F

Description

The EL71 and EL72 are one- and two-channel electronic time controls that provide simple, inexpensive control of lighting, HVAC, motors, pumps, bell-ringing or any electrical load with a time-of-day schedule. The control may be utilized as a 24 hour, 7 day or full year (365 day) control.

The EL series allows for the programming of 128 events. An event could be an ON, an OFF, one of four user defined durations or one of four user defined duty cycle patterns. In addition, up to 32 sensor events can be programmed to allow control based on temperature and light level. Other parameters can be used; contact the factory for information.

The EL series of time controls is versatile, yet easy to program. A simple keypad combined with a large, user friendly display takes the frustration out of programming.
Programming Capabilities
  • 128 Events - An event can be an ON, an OFF, one of four user defined durations or one of four user defined duty cycle patterns. Each event can be assigned to either channel. Each event can be assigned to any day or any combination of days, including the three holiday schedules.
  • 4 Durations - Each duration can be programmed from 1 second to 23 hours, 59 minutes and 59 seconds.
  • 4 Duty Cycle Patterns - Each duty cycle pattern can be programmed with ON durations and OFF durations from 1 second to 23 hours, 59 minutes and 59 seconds.

Specs

Voltage:

120v

Temperature Range (F):

-20°F to 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm