Apply to be a TradeMaster!
Main product image of 5/8" ODF Copper Spring Loaded Check Valve
Magnifying glass
Hover image to zoom

5/8" ODF Copper Spring Loaded Check Valve

SKU:
274037-13
Rating:
(0)
Q&A:
(0)
5/8" ODF Copper Spring Loaded Check Valve
Magnifying glass
Hover image to zoom
$56.57 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Material
Copper
Product Highlight: Connection Type
ODF Connection

Description

–
5/8" ODF Copper Spring Loaded Check Valve

Key Features and Benefits:
  • Straight flow through design yields high flow capacities for small diameter valve bodies
  • Metal-to-metal seating - stainless steel to brass
  • Corrosion resistant construction (stainless steel, brass, copper)
  • UL recognized for 750 psig design pressure file no. SA3604

Specs

–
Product Type:

Check Valve

Type:

Spring Loaded

Connection Size:

5/8"

Material:

Copper

Connection Type:

ODF

Working Pressure (PSI):

750

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy