Apply to be a TradeMaster!
Main product image of 1/2" ODF QL171R-08-08 with Right Hand Access Fitting Service Valve
Magnifying glass
Hover image to zoom

1/2" ODF QL171R-08-08 with Right Hand Access Fitting Service Valve

SKU:
278397-081
Rating:
(0)
Q&A:
(0)
1/2" ODF QL171R-08-08 with Right Hand Access Fitting Service Valve
Magnifying glass
Hover image to zoom
$172.42 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass

Description

–
1/2" ODF QL171R-08-08 with Right Hand Access Fitting Service Valve

Key Features and Benefits:
  • All brass body and stem
  • 3/8" to 7/8" ODF sweat extended copper connection
  • Rated 680 PSI for use with R410A
  • Working Pressure of 680 PSI

Specs

–
Product Type:

Service Valve

Connection Size:

1/2"

Connection Type:

ODF

Working Pressure (PSI):

680 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy