Apply to be a TradeMaster!
Main product image of FM1 Foam-Max (1 Gallon)
Magnifying glass
Hover image to zoom

FM1 Foam-Max (1 Gallon)

SKU:
475137
Rating:
(1)
Q&A:
(0)
FM1 Foam-Max (1 Gallon)
Magnifying glass
Hover image to zoom
475137 has been discontinued
Discontinued June 19, 2018
This product has been discontinued.

Product Highlights

Product Highlight: Volume
1 Gallon

Description

Virginia Foam-Max is a super high-foaming, alkaline based, outdoor condenser coil cleaner designed for extra tough cleaning jobs. This cleaner creates a super thick foam when used on aluminum condenser coils that cuts through grease, grime and oil and pushes out feathers, dirt, dust, leaves and grass. This highly concentrated formula can be used in lighter dilution ratios to make an economical cleaner for standard cleaning jobs.

Specs

Type:

Coil Cleaner

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is alright

You have to double the chemical ratio to water to have an affect on the coil, other than that works great
Dave
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?