Apply to be a TradeMaster!
Main product image of L321 (3GS) SUNISO Mineral Refrigeration Oil - 150 SUS, 5 Gallon (ISO 32)
Magnifying glass
Hover image to zoom

L321 (3GS) SUNISO Mineral Refrigeration Oil - 150 SUS, 5 Gallon (ISO 32)

SKU:
475334
Rating:
(0)
Q&A:
(0)
L321 (3GS) SUNISO Mineral Refrigeration Oil - 150 SUS, 5 Gallon (ISO 32)
Magnifying glass
Hover image to zoom
475334 has been discontinued
Discontinued November 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
L321 (3GS) SUNISO Mineral Refrigeration Oil - 150 SUS, 5 Gallon (ISO 32)
SKU:475349
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Volume
5 Gallon

Description

–
**Image may not represent actual product.**

Suniso premium naphthenic based refrigeration and A/C oils have been the AC/R industry standard for over 40 years because of the long trouble-free service records of systems that have used Suniso refrigeration oils . Products L316, L318 and L321 are Copeland Approved.

Features:
  • Low floc point . Low wax content minimizes the potential for wax separation when used in low temperature applications .
  • Low pour point prevents oil from congealing in refrigerant lines.
  • Freedom from moisture and other contaminants prevents premature wear and the plugging of lines and oil ports
  • Controlled viscosity . Maintains high film strength even when diluted with refrigerant, yet remains fluid under extreme low temperature operating conditions.
  • High dielectric strength allows the oil/refrigerant mixture to serve as an insulator between the motor windings and the body in a compressor.
  • High chemical stability minimizes the reaction with refrigerants and other materials that are a part of the system.
  • For use with CFC, HCFC and HC refrigerants, as well as some non-fluorocarbon refrigerants including ammonia.

Specs

–
Type:

Refrigeration Oil

Volume:

5 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm