Apply to be a TradeMaster!
Main product image of Mineral Refrigeration Oil - 500 SUS, 1 Gallon (ISO 100) (4 Pack)
Magnifying glass
Hover image to zoom

Mineral Refrigeration Oil - 500 SUS, 1 Gallon (ISO 100) (4 Pack)

SKU:
475501
Rating:
(0)
Q&A:
(1)
Mineral Refrigeration Oil - 500 SUS, 1 Gallon (ISO 100) (4 Pack)
Magnifying glass
Hover image to zoom
$304.83 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
  • Low floc point. Wax-free content minimizes the potential for wax separation in low temperature systems.
  • Low pour point prevents oil from congealing in refrigeration lines.
  • Freedom from moisture and other contaminants prevents premature compressor wear and plugging of system components and compressor oil ports. Viscosity is quality controlled to maintain high film strength when diluted with refrigerant. Guardian mineral oil remains fluid under extreme low temperature system operating conditions.
  • High dielectric strength allows oil/refrigerant mixture to serve as an insulator between the motor windings and the body in the compressor.
  • High chemical stability minimizes any reaction with refrigerants and other materials that are a part of the refrigeration compressor/system.
  • Use with CFC, HCFC and HC refrigerants as well as nonfluorocarbon refrigerants including Ammonia.

Specs

–
Type:

Refrigeration Oil

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: SKU: 475501 - Is it four quarts or four gallons?

Asked by James 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello James, thanks for writing in. This kit would contain four one gallon containers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy