Shop Resideo Sale
Main product image of CRO-4 1/2" ODF Crankcase Pressure Regulator (0 to 20 psi)
Magnifying glass
Hover image to zoom

CRO-4 1/2" ODF Crankcase Pressure Regulator (0 to 20 psi)

SKU:
900002P
Rating:
(0)
Q&A:
(0)
CRO-4 1/2" ODF Crankcase Pressure Regulator (0 to 20 psi)
Magnifying glass
Hover image to zoom
$310.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
20 MAX PSI

Description

–
Crankcase pressure regulating valves are designed to prevent overloading of the compressor motor by limiting the crankcase pressure during and after a defrost cycle or after a normal shutdown period. When properly installed in the suction line, these valves automatically throttle the vapor flow from the evaporator until the compressor can handle the load.

Specs

–
Type:

Pressure Regulator

Connection Type:

ODF

Connection Size:

1/2"

Max Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy