Apply to be a TradeMaster!
Main product image of ORIT-6 3/8" ODF Evaporator Pressure Regulator (30 to 100 psi)
Magnifying glass
Hover image to zoom

ORIT-6 3/8" ODF Evaporator Pressure Regulator (30 to 100 psi)

SKU:
901100P
Rating:
(0)
Q&A:
(0)
ORIT-6 3/8" ODF Evaporator Pressure Regulator (30 to 100 psi)
Magnifying glass
Hover image to zoom
$510.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
ODF Connection
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Connection Size
3/8" Connection

Description

–
Evaporator Pressure Regulating Valves are mechanical regulators which use highside system pressure as a source of operating power. They were developed specifically for systems where accurate control and minimum pressure drop are important requirements.

Features & Benefits:
  • No need to remove the existing SORIT or ORIT-12, -15 or -20 valve body from the piping
  • Economical equipment update, fast installation
  • Step motor for precise control
  • Tight seating for defrost and pumpdown application
  • No pilot gas flow required
  • Increased efficiency
  • No pressure drop required for operation
  • Field proven reliability
  • Sporlan quality

Specs

–
Type:

Pressure Regulator

Connection Size:

3/8"

Connection Type:

ODF

Min Pressure (PSI):

30

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy