Apply to be a TradeMaster!
Main product image of ORIT-6 5/8" SAE Evaporator Pressure Regulator (30 to 100 psi)
Magnifying glass
Hover image to zoom

ORIT-6 5/8" SAE Evaporator Pressure Regulator (30 to 100 psi)

SKU:
901201P
Rating:
(0)
Q&A:
(0)
ORIT-6 5/8" SAE Evaporator Pressure Regulator (30 to 100 psi)
Magnifying glass
Hover image to zoom
We no longer carry 901201P
Unavailable since May 27, 2026

Product Highlights

Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
ODF Connection
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Connection Size
5/8" Connection

Description

Evaporator Pressure Regulating Valves are mechanical regulators which use highside system pressure as a source of operating power. They were developed specifically for systems where accurate control and minimum pressure drop are important requirements.

Features & Benefits:
  • No need to remove the existing SORIT or ORIT-12, -15 or -20 valve body from the piping
  • Economical equipment update, fast installation
  • Step motor for precise control
  • Tight seating for defrost and pumpdown application
  • No pilot gas flow required
  • Increased efficiency
  • No pressure drop required for operation
  • Field proven reliability
  • Sporlan quality

Specs

Type:

Pressure Regulator

Connection Size:

5/8"

Connection Type:

ODF

Min Pressure (PSI):

30

Max Pressure (PSI):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm