Apply to be a TradeMaster!
OROA-5 180 7/8" x 7/8" x 7/8" ODF Head Pressure Control Valve (180 psi)

OROA-5 180 7/8" x 7/8" x 7/8" ODF Head Pressure Control Valve (180 psi)

SKU:
902926P
Rating:
(0)
Q&A:
(0)
OROA-5 180 7/8" x 7/8" x 7/8" ODF Head Pressure Control Valve (180 psi)
$445.76 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
180 MAX PSI
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
7/8" Connection
Product Highlight: Size
7/8" x 7/8" x 7/8"

Description

–
The OROA is a nonadjustable head pressure control valve which performs the function of limiting the flow of liquid refrigerant from the condenser and at the same time regulates the flow of hot gas around the condenser to the receiver. The main orifice of the OROA valve is controlled by the valve diaphragm which causes the orifice to Open on Rise of Outlet pressure.

Specs

–
Type:

Control Valve

Connection Type:

ODF

Connection Size:

7/8"

Size:

7/8" x 7/8" x 7/8"

Max Pressure (PSI):

180

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy