Apply to be a TradeMaster!
Main product image of LAC-4-180 3/8" x 3/8" x 3/8" ODF Head Pressure Control Valve (180 psi)
Magnifying glass
Hover image to zoom

LAC-4-180 3/8" x 3/8" x 3/8" ODF Head Pressure Control Valve (180 psi)

SKU:
903024P
Rating:
(0)
Q&A:
(0)
LAC-4-180 3/8" x 3/8" x 3/8" ODF Head Pressure Control Valve (180 psi)
Magnifying glass
Hover image to zoom
$266.42 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
180 MAX PSI
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Size
3/8" x 3/8" x 3/8"

Description

–
LAC stands for Low Ambient Control. The LAC-4 is a three way modulating valve that responds to discharge pressure. The LAC valves are available with three standard settings which should handle the majority of applications: 100 psig for R-134a; 180 psig for R-22, R-407C and R-502; and 210 psig for R-402A, R-404A and R-507. The LAC valves can also be used with other commonly used refrigerants including R-401A. Generally, standard settings may be used for these refrigerants but special settings may be preferred for some applications.

Specs

–
Type:

Control Valve

Connection Type:

ODF

Connection Size:

3/8"

Size:

3/8" x 3/8" x 3/8"

Max Pressure (PSI):

180

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy