Apply to be a TradeMaster!
Main product image of LAC-10-100 1-3/8" x 1-1/8" x 1-1/8" ODF Head Pressure Control Valve (100 psi)
Magnifying glass
Hover image to zoom

LAC-10-100 1-3/8" x 1-1/8" x 1-1/8" ODF Head Pressure Control Valve (100 psi)

SKU:
903063P
Rating:
(0)
Q&A:
(0)
LAC-10-100 1-3/8" x 1-1/8" x 1-1/8" ODF Head Pressure Control Valve (100 psi)
Magnifying glass
Hover image to zoom
$1,117.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1-3/8", 1-1/8" Connection
Product Highlight: Size
1-3/8" x 1-1/8" x 1-1/8"

Description

–
The LAC-5 is a three-way modulating valve but responds to receiver pressure. The receiver pressure acts under the diaphragm. As the receiver pressure drops below the valve setting, the seat moves away from the discharge port allowing discharge gas to bypass the condenser. This discharge gas warms the liquid in the receiver and raises the pressure to the valve setting. At the same time discharge gas is bypassing the condenser, liquid flow from the condenser is restricted, which allows liquid to back up in the condenser. Flooding the condenser reduces the area available for condensing thus raising the condensing pressure. During summer conditions, the seat closes the discharge port due to high pressure in the receiver. Therefore there is full liquid flow from the condenser to the receiver.

Specs

–
Type:

Control Valve

Connection Type:

ODF

Connection Size:

1-3/8"

1-1/8"

Size:

1-3/8" x 1-1/8" x 1-1/8"

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy