Apply to be a TradeMaster!
Main product image of ADRPE-3 1/2" ODF Discharge Bypass Valve (0 to 30 psi)
Magnifying glass
Hover image to zoom

ADRPE-3 1/2" ODF Discharge Bypass Valve (0 to 30 psi)

SKU:
903469P
Rating:
(0)
Q&A:
(0)
ADRPE-3 1/2" ODF Discharge Bypass Valve (0 to 30 psi)
Magnifying glass
Hover image to zoom
$538.23 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
ADRS bypass valves respond to changes in downstream or suction pressure. When the evaporating pressure is above the valve setting, the valve remains closed. As the suction pressure drops below the valve setting, the valve responds and begins to open.

Specs

–
Type:

Bypass Valve

Connection Size:

1/2"

Connection Type:

ODF

Max Pressure (PSIG):

30

Pressure Range:

0 to 30 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy