Apply to be a TradeMaster!
Main product image of Rolo-Flair Flaring Tool for Soft Copper or Aluminum Tubing (1/8" to 3/4")
Magnifying glass
Hover image to zoom

Rolo-Flair Flaring Tool for Soft Copper or Aluminum Tubing (1/8" to 3/4")

SKU:
945TH
Rating:
(1)
Q&A:
(0)
Rolo-Flair Flaring Tool for Soft Copper or Aluminum Tubing (1/8" to 3/4")
Magnifying glass
Hover image to zoom
$220.66 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Material
Aluminum, Copper

Description

–
Rolo-Flair Flaring Tool for Soft Copper or Aluminum Tubing (1/8" to 3/4")

Features and Benefits:

  • Precision burnished 45 degree flares
  • Depth gauge automatically positions tube for correct flare
  • Flares copper and aluminum alloy tubing

Specs

–
Product Type:

Flaring Tool

Connection Size:

1/8"

Material:

Aluminum

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Idiot Proof Flares

The best flaring tool on the market by far. It is almost impossible to make an error in flaring with the simple exception of perhaps making flares on smaller lines a little to big. Other than that it performs exceptionally well. They are durable and built to last. My previous one lasted 15 years until I lost it going down the highway and a semi took it out.
Chris
Wilmington NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy