Apply to be a TradeMaster!
Main product image of Smart Press Low Pressure Sensor (300 psi)
Magnifying glass
Hover image to zoom

Smart Press Low Pressure Sensor (300 psi)

SKU:
953601
Rating:
(0)
Q&A:
(0)
Smart Press Low Pressure Sensor (300 psi)
Magnifying glass
Hover image to zoom
$302.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 140°F

Description

–
Sporlan Type SSTK Smart Service Tools work with a SMART Service Tool App for smart phones and tablets along with sensors and pressure transducers to assist in diagnostic/service problems. It is simple to use. Attach the sensors and pressure transducers to the Air Conditioning or Refrigeration unit, then activate the app screen. The pressures and temperatures will be displayed on your smart phone or tablet.

Features/Benfits
  • Pressures and temperatures displayed directly on your mobile device via free app
  • Wireless temperature sensor clamp for quick and easy installation
  • Wireless low and high pressure sensors replace traditional manifold gauges
  • Monitor, record and export data via “.csv”
  • Automatically calculates superheat and subcooling

Specs

–
Product Type:

Replacement Part

Temperature Range (F):

0°F to 140°F

Pressure Range:

0 to 300 psig

Range:

60 Ft

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy