Apply to be a TradeMaster!
Main product image of 3/4" Air Regulator 0/125 Psi, R119-06C
Magnifying glass
Hover image to zoom

3/4" Air Regulator 0/125 Psi, R119-06C

SKU:
R119-06C
Rating:
(0)
Q&A:
(0)
3/4" Air Regulator 0/125 Psi, R119-06C
Magnifying glass
Hover image to zoom
$330.39 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
NPT Connection

Description

–

Parker's R119 Pilot Operated Regulators are heavy duty, rugged regulators that provide accurate pressure regulation and very quick response times and is ideally suited to handle the most demanding industrial applications. This pilot operated regulator can be controlled by a remote or distant small pilot regulator and is ideal for maximum capacity requirements in applications where units are not readily accessible.


The R119 Pilot Operated Regulator also has high flow performance and is great fit for those installations calling for constant pressure with wide variation in flow. With a diaphragm operated design, balanced poppet and constant bleed pilot, this regulator has quick and accurate regulation. For specific flow and space restricted applications, this product can provide a solution that does not sacrifice performance. With various options available, R119 regulators can be easily configured for your application.


Non-modular high flow R119 Standard Regulators provide a convenient and low cost method to reduce a supplied air pressure to desired outlet pressure. They provide quick response and accurate pressure regulation for the most demanding industrial applications. They are generally used in a wide variety of applications where reduced pressure is highly desirable for energy conservation, safety requirements, air circuit control and air instrumentation.


For specific flow and space restricted applications, the R119 Standard Regulators can provide a solution that does not sacrifice performance. Pressure regulators transform a fluctuating air supply to a relatively constant reduced air pressure within the operating range of the regulator itself.


Markets:

  •  Machine Tools
  •  Misc. Industrial
  •  Misc. Manufacturing
  •  Air and Gas
  •  Appliances
  •  Factory Automation
  •  Entertainment Automation
  •  Molding
  •  Packaging Machinery
  •  Printing and Marking Equipment
  •  Vehicle Assembly Facilities
  •  Wearing Apparel
  •  Food and Beverage
  •  Misc. Processing


Features:

  • Robust but lightweight aluminum construction
  •  Rolling diaphragm for extended life
  •  Secondary aspiration plus rolling diaphragm provides quick response and accurate pressure regulation
  •  Optional tamperproof regulator padlock
  •  Reverse flow/relieving option
  •  Robust design
  •  Durable construction


Applications:

  • To be used in combination with valves and cylinders
  •  At the transfer point from workshop to machine
  •  On mobile applications or stationary assemblies
  •  In combination with tools for assembly
  •  For general industrial applications

Specs

–
Connection Size:

3/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy