Apply to be a TradeMaster!
Main product image of 1/2" FPT Chrome-Plated Brass Front-Mount Diverter Spout
Magnifying glass
Hover image to zoom

1/2" FPT Chrome-Plated Brass Front-Mount Diverter Spout

Brand:
Pasco
SKU:
1117-PASCO
Rating:
(0)
Q&A:
(0)
1/2" FPT Chrome-Plated Brass Front-Mount Diverter Spout
Magnifying glass
Hover image to zoom
$44.57 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
5-5/8"
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Front
Product Highlight: Material
Brass

Specs

–
Type:

Diverter Spout

Finish:

Chrome

Size:

5-5/8"

Connection Size:

1/2"

Mount:

Front

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy