Apply to be a TradeMaster!
Main product image of 3/4" FHT 0-300 psi Lazy Hand Water Test Gauge
Magnifying glass
Hover image to zoom

3/4" FHT 0-300 psi Lazy Hand Water Test Gauge

Brand:
Pasco
SKU:
1428
Rating:
(2)
Q&A:
(0)
3/4" FHT 0-300 psi Lazy Hand Water Test Gauge
Magnifying glass
Hover image to zoom
$15.44 each
In Stock
In Stock
Get 41 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Female Hose Thread Connection
Product Highlight: Mount
Top

Specs

–
Max Pressure (PSI):

300

PSI Range:

0-300

Connection Size:

3/4"

Connection Type:

Female Hose Thread

Dial Size:

2"

Measures:

Pressure

Mount:

Top

Type:

Dry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Do not buy

Used once and will not go back down to 0 psi, would not recommend. Waste of money.
Pipeline Picasso 420
Redlands, CA
24 days ago
Was this review helpful to you?

don't think I would buy this again

after the first use at 120 psi it no longer goes back to zero.
Roscoe
Spokane WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy