Apply to be a TradeMaster!
Main product image of 75 PSI, 260 F Boiler Gauge - Bottom Mount
Magnifying glass
Hover image to zoom

75 PSI, 260 F Boiler Gauge - Bottom Mount

Brand:
Pasco
SKU:
1451
Rating:
(1)
Q&A:
(0)
75 PSI, 260 F Boiler Gauge - Bottom Mount
Magnifying glass
Hover image to zoom
$33.66 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
60°F - 260°F
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Diameter (Inches)
3-1/2" Diameter

Description

–
Specially constructed for use on hot water heater boilers, these combination gauges give accurate indication of temperature and pressure. Gauges are designed to withstand the conditions normally encountered on domestic heating systems

Features:
  • 60° - 260° F
  • 20° - 120° C
  • 3-1/2” diameter
  • 1/2” MPT brass connection
  • Steel case
  • Glass face

Specs

–
PSI Range:

0-75

Temperature Range (F):

60°F - 260°F

Connection Size:

1/2"

Connection Type:

MNPT

Diameter (Inches):

3-1/2"

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Requires feedback to manufacturer.

The pointer for the pressure had fallen off and was behind the face plate. Having been an Instrument tech at a nuclear power plant, I was able to replace the pointer myself. May want to look into Quality control.
Hop
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy