| Measures: | Fahrenheit Pressure Celsius |
|---|---|
| Max Temp (F): | 260°F |
| Temperature Range (F): | 60°F - 260°F |
| Min Temp (C): | 16°C |
| Max Temp (C): | 127°C |
| Mount: | Back |
| Min Temp (F): | 60°F |
| Dial Size: | 3-1/2" |
| Max Pressure (PSI): | 75 |
| PSI Range: | 0-75 |
| Connection Size: | 1/2" |
| Connection Type: | MNPT |
| Diameter (Inches): | 3-1/2" |
| Type: | Dry |