| Product Type: | Filter Cartridge |
|---|---|
| Application: | Inline Point of Use |
| Type: | Drinking Water |
| Filter Type: | Granular-Activated Carbon Polyester Felt |
| Micron Rating: | 20 |
| Flow Rate: | 1 GPM @ 60 PSI |
| Max Pressure (PSI): | 125 |
| Material: | Polyproxylene |
| Service Life: | 2000 Gallons |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 120°F |
| Outlet Size: | 1/4" |
| Inlet Size: | 1/4" |
| Connection Type: | Quick-Connect |
| Height: | 10" |
| Reduction Claim: | Bad Taste & Odor |