Apply to be a TradeMaster!
Main product image of 1-1/2" Freedom Arm Left-Long 45-Degree Offset Tubular Wall Bend, 17 GA (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1-1/2" Freedom Arm Left-Long 45-Degree Offset Tubular Wall Bend, 17 GA (Chrome Plated Brass)

Brand:
Pasco
SKU:
35104
Rating:
(0)
Q&A:
(0)
1-1/2" Freedom Arm Left-Long 45-Degree Offset Tubular Wall Bend, 17 GA (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$29.93 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Angle
45°
Product Highlight: Material
Brass

Description

–
1-1/2" Freedom Arm Left-Long 45° Offset Tubular Wall Bend, 17 GA (Chrome Plated Brass)

Product Features
  • 17 Gauge CP Brass
  • Supplied with CP Brass SJ Nut and Square Cut Rubber Washer
  • Sold without P-Trap and Flange
  • Individually Bagged with ID Card Indicating Offset and Degree of Offset
  • Professionally Designed for a Professionally Finished Installation

Specs

–
Finish:

Chrome

Size:

1-1/2"

Gauge:

17

Angle:

45°

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy