Apply to be a TradeMaster!
Main product image of 3/4" x 4" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 4" Chrome Brass Nipple (Lead Free)

Brand:
Pasco
SKU:
7774-C
Rating:
(0)
Q&A:
(0)
3/4" x 4" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$19.80 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
4" Length

Specs

–
Application:

Plumbing

Schedule 40

Size:

3/4"

Length (Inches):

4"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy