Apply to be a TradeMaster!
Main product image of Double Pole Locking Double Throw Switch, 15A - Gray (120/277V)
Magnifying glass
Hover image to zoom

Double Pole Locking Double Throw Switch, 15A - Gray (120/277V)

SKU:
1222L
Rating:
(0)
Q&A:
(0)
Double Pole Locking Double Throw Switch, 15A - Gray (120/277V)
Magnifying glass
Hover image to zoom
$96.62 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Gray

Description

–
Double Pole Locking Double Throw Switch, 15A - Gray (120/277V)

Product Overview
  • Oversize silver alloy contacts for long life and better heat dissipation. Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors. Fiber terminal insulation barriers standard. Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures. Bodies, covers, and toggles molded of durable nylon.

    Product Features
    • Color: Gray
    • Country Of Origin: Mexico
    • Standard: UL Listed
    • CSA Listed: Yes
    • CSA File Number: 17949
    • Voltage: 120 V
    • Actuator: Toggle

Specs

–
Country of Origin:

Mexico

Application:

Light Switch

Amperage:

15

Voltage:

120v

Poles:

2

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy